text.skipToContent text.skipToNavigation

Emma Safety shoes High 164090 D 47 S3

Article number 3F802366
Type of closure Laces
Shoe size 47
ESD tested Yes
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes

Specifications

Type of closure Laces
Shoe size 47
ESD tested Yes
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
With safety toecap Yes
Material safety toe Steel
Material lining Other
With midsole Yes
Material midsole Plastic
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes

Article numbers

Article number 3F802366
EAN 8715316105012
UBB 500633073399
UNSPSC 46181605
Manufacturer article nr  MM16409047
Do not close this page. This message will disappear, when the page is fully loaded.