text.skipToContent text.skipToNavigation

Emma Safety shoes High 164090 D 45 S3


Article number 4B076244
Colour Black
Type Shoe
Type of closure Laces
Shoe size 45
ESD tested Yes
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Packed per 1

Specifications

Colour Black
Type Shoe
Type of closure Laces
Shoe size 45
ESD tested Yes
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Material of upper part Other
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Model High

Article numbers

Article number 4B076244
EAN 8715316104992
UBB 500633072979
UNSPSC 46181605
Manufacturer article nr  MM16409045
Do not close this page. This message will disappear, when the page is fully loaded.