text.skipToContent text.skipToNavigation

Emma Safety shoes Low Anne D 922516 D 41 S1P

Article number 4E114983
Colour Black
Model Low
Type Shoe
Type of closure Laces
Shoe size 41
ESD tested Yes
Anti-bacterial model Yes

Specifications

Colour Black
Model Low
Type Shoe
Type of closure Laces
Shoe size 41
ESD tested Yes
Anti-bacterial model Yes
Material of upper part Other
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 S1P
Model Low

Article numbers

Article number 4E114983
EAN 8715316111716
UBB 500672180527
UNSPSC 46181600
Manufacturer article nr  MM92251641
Do not close this page. This message will disappear, when the page is fully loaded.