text.skipToContent text.skipToNavigation

Emma Safety boots Boot Mendoza 582848 45 S3

  1. ART NR 7A971377
  2. EAN 8715316103575
  3. UBB 500632125398
  4. UNSPSC 46181604
  5. Manufacturer article nr  582848-45

Price per 
-


Package: 1

Tough jobs require tough boots. If you're working in the world's toughest occupations, you need a pair of boots that are more than up to the job. State-of-the art Sympatex® construction provides perfect foot protection for 'hands on' roles within the Chemical Industry and Agriculture. They're virtually waterproof inside and out. Tested for up to 7 hours fully submerged, the Mendoza boots also allow feet to breathe properly, keeping them cool and dry.

Color Dark brown
Anti-slip Yes
Antistatic features Antistatic 0,1 - 1000 M Ohm
Model Boot
Size (safety shoes) 45
Type Mendoza
Type nr. 582848
Safety category S3
Size width D
Upper material Oil Nubuck
Lining material Smartec Air Sanitized Silver / Sympatex
Insole Non woven Antistatic
Inlay sole Anti bacterial inlay-sole
Toe cap Steel / EN 12568:2010
Protective layer Woven zero penetration / EN 12568:2010
Upper construction Lasted
Midsole PU
Outer toecap PU
Fastening type Aucune
Outsole Grip Force Duo / HRO
EN 20345:2011