text.skipToContent text.skipToNavigation

Emma Safety boots Boot Mendoza 582848 42 S3

Article number 6R759971
Colour Brown
Watertight Yes
Type Boot
Shoe size 42
With metatarsal guard Yes
Anti-bacterial model Yes
Material of upper part Other

Specifications

Colour Brown
Watertight Yes
Type Boot
Shoe size 42
With metatarsal guard Yes
Anti-bacterial model Yes
Material of upper part Other
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Model Boot

Article numbers

Article number 6R759971
EAN 8715316103544
UBB 500632124714
UNSPSC 46181604
Manufacturer article nr  MM58284842
Do not close this page. This message will disappear, when the page is fully loaded.