text.skipToContent text.skipToNavigation

Drive-in nut for wood Steel Zinc plated M8X11

  1. ART NR 14110.080.002
  2. EAN 8717077067783
  3. UBB 500645171595
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
h 11
Material Steel
Surface treatment Zinc plated
Thread Metric thread
  1. Select other sizes

Specifications

a 9
b 22
d1 10
P 1.25