text.skipToContent text.skipToNavigation

Dowel screw with hexagonal shank and hexalobular socket Steel Zinc plated M12X120

  1. ART NR 17315.120.120
  2. EAN 8712547004947
  3. UBB 950366003107
  4. UNSPSC 31162400

Price per 
-


Package: 50
Full Box only
d1 M12
Length (L) (mm) 120
Diameter (d-D) M12
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 69
  1. Select other sizes

Specifications

b1 30
b2 55
d2 10.7
P 1.75
s 10
Socket T30