text.skipToContent text.skipToNavigation

Dowel screw with hexagonal shank, Stainless steel A2 M8X120


Article number
Diameter
Length
Material Stainless steel
Material technical A2
Thread Metric thread and wood screw thread
Info
  • Dowel screws with diameter M6 are without hexagon.
Packed per 50
Full Box only

Specifications

Diameter M8
Length 120 mm
Material Stainless steel
Material technical A2
Thread Metric thread and wood screw thread
Info
  • Dowel screws with diameter M6 are without hexagon.

Dimensions

b1 50
b2 47
d-D M8
d2 7.3
L (mm) 120
P 1.25
s 6

Article numbers

Article number 17576.080.120
EAN 8712547024211
UBB 950366002372
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.