text.skipToContent text.skipToNavigation

Dowel screw Steel Zinc plated 73A

Extra info 73A
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 73A
Info
  • Only M6 with T15 Hexalobular.

Products (16)

More Stock Net price   Next
M4 20.0 - -
M4 25.0 - -
M4 30.0 - -
M4 35.0 - -
M4 40.0 - -
M5 25.0 - -
M5 40.0 - -
M5 50.0 - -
M6 40.0 - -
M6 50.0 - -