text.skipToContent text.skipToNavigation

Double slotted mushroom head screw NF E25-129 Steel Zinc plated 4.8 M8X80

  1. ART NR 24862.080.080
  2. EAN 8715493594074
  3. UBB 950353759141
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8
Length (L) (mm) 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-129
  1. Select other sizes

Specifications

Thread length (min.) 38
dk (max.) 20
Full thread if L ≤ 60
k (max.) 4.4
n 2
P 1.25
t (min.) 2