text.skipToContent text.skipToNavigation

Double slotted mushroom head screw NF E25-129 Steel Zinc plated 4.8 M4X50

  1. ART NR 24862.040.050
  2. EAN 8715493593640
  3. UBB 950353761444
  4. UNSPSC 31162400

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4
Length (L) (mm) 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-129
  1. Select other sizes

Specifications

Thread length (min.) 38
dk (max.) 10
Full thread if L ≤ 40
k (max.) 2.2
n 1.2
P 0.70
t (min.) 1