text.skipToContent text.skipToNavigation

Double slotted mushroom head screw NF E25-129 Steel Zinc plated 4.8 M4X35


Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Packed per 500
Full Box only

Specifications

Diameter M4
Length 35 mm
Class 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 38
dk (max.) 10
Full thread if L ≤ 40
k (max.) 2.2
L (mm) 35
n 1.2
P 0.7
t (min.) 1

Standards

NF E25-129

Article numbers

Article number 24862.040.035
EAN 8715493593619
UBB 950353761105
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.