text.skipToContent text.skipToNavigation

Double slotted mushroom head screw NF E25-129 Steel Zinc plated 4.8 M10X30

  1. ART NR 24862.100.030
  2. EAN 8715493594128
  3. UBB 950353760115
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10
Length (L) (mm) 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-129
  1. Select other sizes

Specifications

Thread length (min.) 38
dk (max.) 25
Full thread if L ≤ 65
k (max.) 5.5
n 2.5
P 1.50
t (min.) 2.4