text.skipToContent text.skipToNavigation

Double slotted mushroom head screw NF ≈E25-129 Steel Zinc plated 4.8 M8X30

  1. ART NR 24650.080.030
  2. EAN 8715492638748
  3. UBB 951353572344
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Length (L) (mm) 30
Info
  • M6 Application in combination with pointed nuts in boxes and cabinets.
Class 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF ≈E25-129
  1. Select other sizes

Specifications

dk (max.) 20
k (max.) 4.4
n 2
P 1.25