text.skipToContent text.skipToNavigation

Double slotted mushroom head screw NF ≈E25-129 Steel Zinc plated 4.8 M6X20

  1. ART NR 24650.060.020
  2. EAN 8715492638601
  3. UBB 950353680917
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 20
Info
  • M6 Application in combination with pointed nuts in boxes and cabinets.
Class 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF ≈E25-129
  1. Select other sizes

Specifications

dk (max.) 14
k (max.) 4.2
n 1.6
P 1