text.skipToContent text.skipToNavigation

Double slotted mushroom head screw NF ≈E25-129 Steel Zinc plated 4.8 M5X16

  1. ART NR 24650.050.016
  2. EAN 8715492638489
  3. UBB 950353156546
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5
Length (L) (mm) 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16
Info
  • M6 Application in combination with pointed nuts in boxes and cabinets.
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF ≈E25-129
  1. Select other sizes

Specifications

dk (max.) 12
k (max.) 4
n (max.) 1.3
P 0.80