text.skipToContent text.skipToNavigation

Double slotted mushroom head screw NF ≈E25-129 Steel Zinc plated 4.8 M10X40

  1. ART NR 24650.100.040
  2. EAN 8715492638854
  3. UBB 951353573094
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 40
Info
  • M6 Application in combination with pointed nuts in boxes and cabinets.
Class 4.8
Driving features Slotted
Head shape Button head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF ≈E25-129
  1. Select other sizes

Specifications

dk (max.) 25
k (max.) 5.5
n 2.5
P 1.50