text.skipToContent text.skipToNavigation

Double end stud with reduced shank with 2 hexagon nuts DIN 2510 L/NF Steel C35E+QT (1.1181)/C35E+QT (1.1181) Plain M24X110

Article number
Diameter
Length
Marking YK/YK
Material Steel
Material technical C35E+QT (1.1181)/C35E+QT (1.1181)
Thread direction Right
Surface treatment Plain

Specifications

Diameter M24
Length 110 mm
Marking YK/YK
Material Steel
Material technical C35E+QT (1.1181)/C35E+QT (1.1181)
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • External thread with large clearance according to DIN 2510-2.

Dimensions

b 32
d-D M24
d2 18
L (mm) 110
m 24
P 3
s 36

Standards

DIN 2510-L/NF

Article numbers

Article number 23550.240.110
EAN 8715492624246
UBB 950351725920
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.