text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Dormer Jobber drill A100 DIN 338 HSS Vaporised 10.00mm

  1. ART NR 7T943568
  2. EAN 7320760000526
  3. UBB 500630503356
  4. UNSPSC 23241639
  5. Manufacturer article nr  A10010.0

Price per 
-


Package: 10
Full Box only
Basic material HSS
d1 10
Diameter (mm) 8
Drill depth 87
Drill point angle 118
Coating Vaporised
Useful length 87
L1 133
L2 87
Total length (mm) 133
Type A100