text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Dormer Hand tap E100 DIN 352 HSS Blanc M5x0.80mm

  1. ART NR 7W316100
  2. EAN 7320760079539
  3. UBB 500630229952
  4. UNSPSC 23241615
  5. Manufacturer article nr  E100M5NO3

Price per 
-


Package: 1
a 4.90
Basic material HSS
d1 5
d2 6
Diameter (mm) 5
Drill ø 4.20
Coating Blanc
Useful length 14
L1 50
L2 14
Total length (mm) 50
p 0.80
Size (mm) 5
Type E100
z 3
DIN 352