text.skipToContent text.skipToNavigation
Dear visitor, tonight between 7.00 pm CET and 9.00 pm CET we will be performing maintenance. During this period the Webshop will be unavailable. We thank you for your patience.

Dome head open end blind rivet Aluminium AlMg 2,5-3,5 / Steel Zinc plated 3,0X4MM

  1. ART NR 34110.030.004
  2. EAN 8715493078949
  3. UBB 950369046475
  4. UNSPSC 31162201

Price per 
-


Package: 500
Full Box only
Diameter (mm) 3
Length (L) (mm) 4
Grip range ≈ 1,5
Head shape Mushroom head
Material body/mandrel Al AlMg 2,5-3,5 / St.
Material body/mandrel Aluminium AlMg 2,5-3,5 / Steel
ø dm ≈ 1,75
Shear load (N) 620
Surface treatment Zinc plated
Tensile load (N) 810
  1. Select other sizes

Specifications

Drill ø 3.10
k 0,8
ø dk 6.5
p ≥27
  1. Download E-doc
  2. Download E-doc