text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

DIN 6917 Steel 295-350 HV10 Hot dip galvanized M30

  1. ART NR 04240.300.001
  2. EAN 8715492124814
  3. UBB 950356005195
  4. UNSPSC 31161801

Price per 
-


Package: 50
Full Box only
For nom. size M30
Material Steel
Material technical 295-350 HV10
Surface treatment Hot dip galvanized
DIN 6917
  1. Select other sizes

Specifications

Diameter (d-D) 31 , 31 , 31 , 31 , 31 , 31 , 31 , 31 , 31 , 31
Diameter (mm) 31
  1. Download CAD model