text.skipToContent text.skipToNavigation

DIN ≈6921 Steel Plain 100 M8X12

  1. ART NR 04400.080.012
  2. EAN 8715492125835
  3. UBB 952351494085
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 12
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN ≈6921
  1. Select other sizes

Specifications

dc 18.2
k 7
P 1.25
s 13
  1. Download E-doc