text.skipToContent text.skipToNavigation

DIN ≈6921 Steel Plain 100 M5X12

  1. ART NR 04400.050.012
  2. EAN 8715492125736
  3. UBB 952351492915
  4. UNSPSC 31161620

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5
Length (L) (mm) 12
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN ≈6921
  1. Select other sizes

Specifications

dc 11.2
k 4.3
P 0.80
s 8
  1. Download E-doc