text.skipToContent text.skipToNavigation

DIN ≈6921 Steel Plain 100 M16X45

  1. ART NR 04400.160.045
  2. EAN 8715492126078
  3. UBB 952351496486
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M16
Length (L) (mm) 45
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN ≈6921
  1. Select other sizes

Specifications

dc 31
k 14
P 2
s 22
  1. Download E-doc