text.skipToContent text.skipToNavigation

DIN ≈6921 Steel Plain 100 M12X75

  1. ART NR 04400.120.075
  2. EAN 8717077052987
  3. UBB 500645033407
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 75
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN ≈6921
  1. Select other sizes

Specifications

dc 24
k 10
P 1.75
s 17
  1. Download E-doc