text.skipToContent text.skipToNavigation

DEWALT Anchoring screw countersunk Steel Zinc plated white head

Wall-Dog™ Screw Anchors Countersunk An all steel, tension-free, one piece, threaded fastener Use to fasten various fixtures directly to drywall, wood, concrete, sand-lime stone or brickwork No plug needed No pre-drilling required in wood, drywall and gypsum board 8mm Head diameter Applications Curtain tracks Electrical sockets and switches

Article number
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • do = Nominal diameter of drill bit.
  • ho = Drilling depth.
  • Nrec = Recommended load in kN for concrete.
  • tfix = Grip range.white head

Specifications

Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • do = Nominal diameter of drill bit.
  • ho = Drilling depth.
  • Nrec = Recommended load in kN for concrete.
  • tfix = Grip range.white head

Description

Wall-Dog™ Screw Anchors Countersunk An all steel, tension-free, one piece, threaded fastener Use to fasten various fixtures directly to drywall, wood, concrete, sand-lime stone or brickwork No plug needed No pre-drilling required in wood, drywall and gypsum board 8mm Head diameter Applications Curtain tracks Electrical sockets and switches

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.