text.skipToContent text.skipToNavigation

D (chain) shackle DIN 82101 A Steel Zinc plated 11MM

  1. ART NR 16813.110.001
  2. EAN 8715492593351
  3. UBB 950465004196
  4. UNSPSC 31162803

Price per 
-


Package: 25
Full Box only
Diameter (mm) 11
Info
  • Depending on availability these D (chain) shackles are either zinc plated or hot dip galvanized, and dimensions may deviate.
  • Not to be used for lifting applications.
Material Steel
Surface treatment Zinc plated
DIN 82101 A
  1. Select other sizes

Specifications

b 22
d2 11
h 42