text.skipToContent text.skipToNavigation

D (chain) shackle DIN 82101 A Steel Hot dip galvanized 38MM

  1. ART NR 16813.380.001
  2. EAN 8715492593467
  3. UBB 950465004766
  4. UNSPSC 31162803

Price per 
-


Package: 1
Diameter (mm) 38
Info
  • Depending on availability these D (chain) shackles are either zinc plated or hot dip galvanized, and dimensions may deviate.
  • Not to be used for lifting applications.
Material Steel
Surface treatment Hot dip galvanized
DIN 82101 A
  1. Select other sizes

Specifications

b 74
d2 36
h 147