text.skipToContent text.skipToNavigation

D (chain) shackle DIN 82101 A Steel Hot dip galvanized 22MM

  1. ART NR 16813.220.001
  2. EAN 8715492593412
  3. UBB 950465000889
  4. UNSPSC 31162803

Price per 
-


Package: 5
Full Box only
Diameter (mm) 22
Info
  • Depending on availability these D (chain) shackles are either zinc plated or hot dip galvanized, and dimensions may deviate.
  • Not to be used for lifting applications.
Material Steel
Surface treatment Hot dip galvanized
DIN 82101 A
  1. Select other sizes

Specifications

b 30
d2 19/21
h 67