text.skipToContent text.skipToNavigation

D (chain) shackle DIN ≈82101 A Steel Zinc plated/Hot dip galvanized 14MM

  1. ART NR 16813.140.001
  2. EAN 8715492593375
  3. UBB 950465004279
  4. UNSPSC 31162803

Price per 
-


Package: 25
Full Box only
Diameter (mm) 14
Info
  • The D (chain) shackles are zinc plated or hot dip galvanized, depending on availability this may deviate.
  • Depending on availability the dimensions may deviate.
  • Not to be used for lifting applications.
Material Steel
Surface treatment Zinc plated/Hot dip galvanized
DIN ≈82101 A
NEN ≈964
  1. Select other sizes

Specifications

b 27
h 56
d2 14