text.skipToContent text.skipToNavigation

Cup hook with wood screw thread Steel Zinc plated 4,4X50/80MM

  1. ART NR 17200.000.080
  2. EAN 8712547002165
  3. UBB 950370013696
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 4.4
Length (L) (mm) 80
L1 50
Material Steel
Surface treatment Zinc plated
Type no. 11
  1. Select other sizes

Specifications

D 20
d2 5.5