text.skipToContent text.skipToNavigation

Cup hook with wood screw thread Steel Zinc plated 2,4X15/30MM

  1. ART NR 17200.000.030
  2. EAN 8712547014977
  3. UBB 408370132974
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 2.4
Length (L) (mm) 30
L1 15
Material Steel
Surface treatment Zinc plated
Type no. 11
  1. Select other sizes

Specifications

D 9
d2 3