text.skipToContent text.skipToNavigation

Cup hook with wood screw thread Steel Zinc plated 2,0X11/25MM

  1. ART NR 17200.000.025
  2. EAN 8712547017404
  3. UBB 408370132891
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 2
Length (L) (mm) 25
L1 11
Material Steel
Surface treatment Zinc plated
Type no. 11
  1. Select other sizes

Specifications

D 7
d2 2.6