text.skipToContent text.skipToNavigation

Cup hook with wood screw thread Steel White epox 2,0X10/20MM

  1. ART NR 17199.000.020
  2. EAN 8712547015073
  3. UBB 480370000147
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 2
Length (L) (mm) 20
L1 10
Material Steel
Surface treatment White epoxy
Type no. 11W
Info
  • Steel zinc plated, white epoxy coating (60-80 µm), for extra surface protection and decoration.
  1. Select other sizes

Specifications

D 7
d2 2.6