text.skipToContent text.skipToNavigation

Cup hook with wood screw thread, heavy type Steel Zinc plated 6,0X45/80MM

  1. ART NR 17220.060.080
  2. EAN 8712547002530
  3. UBB 950370015428
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 6
Diameter (mm) 6
Length (L) (mm) 80
L1 45
Material Steel
Surface treatment Zinc plated
Type no. 15
  1. Select other sizes

Specifications

d2 7.6
D 25