text.skipToContent text.skipToNavigation

Cup hook heavy Steel Zinc plated 7,0X100/140MM

  1. ART NR 17220.069.140
  2. EAN 8712547002561
  3. UBB 950370015758
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 7
Diameter (mm) 7
Length (L) (mm) 140
L1 100
Extra info 15
Material Steel
Surface treatment Zinc plated
Type no. 15

Specifications

d2 9
D 25