text.skipToContent text.skipToNavigation

Cup hook with wood screw thread, heavy type Steel Zinc plated 6,0X62/100MM


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Length 100 mm
Material Steel
Surface treatment Zinc plated

Dimensions

D 25
d1 6
d2 7.6
D (mm) 6
L (mm) 100
L1 62

Article numbers

Article number 17220.060.100
EAN 8712547002547
UBB 950370015592
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.