text.skipToContent text.skipToNavigation

Cup hook heavy Steel Zinc plated 6,0X82/120MM

  1. ART NR 17220.062.120
  2. EAN 8712547002554
  3. UBB 950370015675
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 6
Diameter (mm) 6
Length (L) (mm) 120
L1 82
Extra info 15
Material Steel
Surface treatment Zinc plated
Type no. 15

Specifications

D 25
d2 7.6