text.skipToContent text.skipToNavigation

Cup hook heavy Steel Zinc plated 4,75X32/60MM

  1. ART NR 17220.047.060
  2. EAN 8712547002523
  3. UBB 950370015345
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 4.75
Diameter (mm) 4.75
Length (L) (mm) 60
L1 32
Extra info 15
Material Steel
Surface treatment Zinc plated
Type no. 15

Specifications

d2 6.1
D 18