text.skipToContent text.skipToNavigation

Cup hook heavy Steel Zinc plated 4,4X25/50MM

  1. ART NR 17220.044.050
  2. EAN 8712547002516
  3. UBB 950370015261
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 4.4
Diameter (mm) 4.40
Length (L) (mm) 50
L1 25
Extra info 15
Material Steel
Surface treatment Zinc plated
Type no. 15

Specifications

D 16
d2 5.5