text.skipToContent text.skipToNavigation

Cup hook article 11 Steel Zinc plated 5,25X82/120MM

  1. ART NR 17200.000.120
  2. EAN 8712547002202
  3. UBB 950370013852
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 5.25
Length (L) (mm) 120
L1 82
Extra info 11
Material Steel
Surface treatment Zinc plated
Type no. 11

Specifications

d2 6.5
D 25