text.skipToContent text.skipToNavigation

Cup hook article 11 Steel Zinc plated 5,0X47/85MM

  1. ART NR 17200.050.085
  2. EAN 8712547000215
  3. UBB 408370415791
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 5
Length (L) (mm) 85
L1 47
Extra info 11
Material Steel
Surface treatment Zinc plated
Type no. 11

Specifications

D 25
d2 6.3