text.skipToContent text.skipToNavigation

Cup hook article 11 Steel Zinc plated 4,4X32/60MM

  1. ART NR 17200.000.060
  2. EAN 8712547002141
  3. UBB 408370134202
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 4.4
Length (L) (mm) 60
L1 32
Extra info 11
Material Steel
Surface treatment Zinc plated
Type no. 11

Specifications

d2 5.5
D 18