text.skipToContent text.skipToNavigation

Cup hook article 11 Steel Zinc plated 3,3X20/40MM

  1. ART NR 17200.000.040
  2. EAN 8712547014991
  3. UBB 408370134046
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 3.3
Length (L) (mm) 40
L1 20
Extra info 11
Material Steel
Surface treatment Zinc plated
Type no. 11

Specifications

d2 4.1
D 12