text.skipToContent text.skipToNavigation

Cup hook article 11 Steel Zinc plated 2,0X10/20MM

  1. ART NR 17200.000.020
  2. EAN 8712547014939
  3. UBB 408370132719
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d1 2
Length (L) (mm) 20
L1 10
Extra info 11
Material Steel
Surface treatment Zinc plated
Type no. 11

Specifications

d2 2.6
D 7