text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head wood screw Pozidriv DIN 7995-Z Stainless steel A2 3X30MM

  1. ART NR 51886.030.030
  2. EAN 8715494103299
  3. UBB 500571511723
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3
ds 3
Length (L) (mm) 30
Driving features Pozidriv
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
DIN 7995-Z
  1. Select other sizes

Specifications

dk 5.6
f ≈ 0.75
k (max.) 1.65
No. cross recess 1
  1. Download CAD model