text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Cross recessed raised countersunk head wood screw Pozidriv DIN 7995-Z Stainless steel A2 3X25MM

  1. ART NR 51886.030.025
  2. EAN 8715492314055
  3. UBB 950350492613
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3
ds 3
Length (L) (mm) 25
Driving features Pozidriv
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
DIN 7995-Z
  1. Select other sizes

Specifications

dk 5.6
f ≈ 0.75
k (max.) 1.65
No. cross recess 1
  1. Download CAD model