text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Cross recessed raised countersunk head wood screw Pozidriv DIN 7995-Z Stainless steel A2 3,5X30MM

  1. ART NR 51886.035.030
  2. EAN 8715494096119
  3. UBB 500571512069
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
ds 3.5
Length (L) (mm) 30
Driving features Pozidriv
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
DIN 7995-Z
  1. Select other sizes

Specifications

dk 6.5
f ≈ 0.9
k (max.) 1.93
No. cross recess 2
  1. Download CAD model