text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head wood screw Pozidriv DIN 7995-Z Stainless steel A2 3,5X20MM

  1. ART NR 51886.035.020
  2. EAN 8715492314079
  3. UBB 950350476046
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
ds 3.5
Length (L) (mm) 20
Driving features Pozidriv
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
DIN 7995-Z
  1. Select other sizes

Specifications

dk 6.5
f ≈ 0.9
k (max.) 1.93
No. cross recess 2
  1. Download CAD model